
36'' Single Vanity, Black Onyx
Mfr # 424-V36-BKO
Zoro # G411756302
product price: $1,630.99
/eaKey Features
Includes
Vanity cabinet only
Drawer Box Material
Plywood Panels
Number of Shelves
1
Finish
Black Onyx
Electrical Component
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V36-BKO
Zoro #
G411756302
UPC #
840108956713
Country of Origin
Viet Nam
Dimensions
Depth
23.5 inch
Height
32.88 inch
Width
35.88 inch
Size
36" Single
Details
Includes
Vanity cabinet only
Drawer Box Material
Plywood Panels
Number of Shelves
1
Finish
Black Onyx
Electrical Component
Yes
Number of Doors
1
Number of Drawers
3
Drawer Organizer
Yes
Soft-Close Hinges
Yes
Soft-Close Slides
Yes
Material
Solid Yellow Poplar woods and plywood panels
Adjustable Shelves
Yes
Hardware Finish
Champagne Brass
Cabinet Finish
Black Onyx
Description
The 36'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The rich Black Onyx finish is accented by coin-edge knobs in Champagne Brass, which provide a sophisticated contrast. Reeded details, a clean and raised picture frame molding both lend visual interest. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. Choose one of our tops with an included undermount rectangular sink to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.