36'' Single Vanity, Mid-Century Walnut w/ 3 CM Charcoal Soapstone Quartz Top

  • Mfr # 424-V36-WLT-3CSP

  • Zoro # G011756559


product price:  $2,578.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
36" Single
Height
34.06 inch
Material
Charcoal Soapstone Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V36-WLT-3CSP
Zoro #
G011756559
UPC #
840108971433
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
36" Single
Height
34.06 inch

Details

Material
Charcoal Soapstone Quartz
Finish
Mid-Century Walnut
Countertop Material
Charcoal Soapstone Quartz
Number of Faucet Holes
Three Hole

Description

The 36'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. Completing this piece is a distinguished top, characterized by depth and a sense of movement with a suede finish. The Charcoal Soapstone Quartz top is a timeless statement to complete the look of your vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.