
48'' Single Vanity, Black Onyx w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 424-V48-BKO-3ENC
Zoro # G711756200
product price:Â $3,544.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
Ethereal Noctis Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
424-V48-BKO-3ENC
Zoro #
G711756200
UPC #
840108971655
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Details
Material
Ethereal Noctis Quartz
Finish
Black Onyx
Countertop Material
Ethereal Noctis Quartz
Number of Faucet Holes
Three Hole
Description
The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The rich Black Onyx finish is accented by coin-edge knobs in Champagne Brass which provides an sophisticated contrast. Reeded details, and clean, and raised picture frame molding lend visual interest. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. The addition of a Ethereal Noctis quartz top by Silestone with undermount rectangular sink completes this timeless bathroom centerpiece with its modern, intricate black and gray nuances which add contrast and elegance to the white background.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.