48'' Single Vanity, Whitewashed Oak w/ 3 CM White Zeus Quartz Top
- Mfr # 424-V48-WWO-3WZ
- Zoro # G911756321
product price:Â
$
3,389.00
/ea
Key Features
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
White Zeus Quartz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 424-V48-WWO-3WZ
- Zoro #
- G911756321
- UPC #
- 840108972065
- Country of Origin
- Viet Nam
Dimensions
- Length
- 23.5 inch
- Width
- 48" Single
- Height
- 34.06 inch
Details
- Material
- White Zeus Quartz
- Finish
- Whitewashed Oak
- Countertop Material
- White Zeus Quartz
- Number of Faucet Holes
- Three Hole
Description
The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. With the addition of a classic White Zeus Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.