48'' Single Vanity, Light Mappa Burl and Polished White w/ 3 CM White Zeus Quartz Top
- Mfr # D804-V48-LMB-3WZ
- Zoro # G711756507
product price:Â
$
3,711.99
/ea
Key Features
Length
23.5 inch
Width
48" Single
Height
36.0 inch
Material
White Zeus Quartz
Finish
Polished White and Light Mappa Burl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D804-V48-LMB-3WZ
- Zoro #
- G711756507
- UPC #
- 840108975431
- Country of Origin
- Viet Nam
- Material
- White Zeus Quartz
- Finish
- Polished White and Light Mappa Burl
- Faucet Holes
- 3
- Countertop Material
- White Zeus Quartz
- Number of Faucet Holes
- Three Hole
Dimensions
- Length
- 23.5 inch
- Width
- 48" Single
- Height
- 36.0 inch
Description
Indulge in the artistry of the Olena 48'' single vanity-where craftsmanship meets the natural beauty of Mappa Burl. Each detail has been thoughtfully curated for style and functionality. This vanity boasts ample storage with one tip-out, five drawers, and an integrated lower shelf. The acrylic and brass pulls accentuate the beauty of the Burl drawers. The addition of a classic, White Zeus quartz by Silestone top with undermount rectangular sink completes this timeless bathroom centerpiece. Vanity top is pre-drilled for an 8'' widespread faucet. Faucet not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.