Shop HOMEROOTS
See all product information
Create Account
18" Black Wood Freestanding Bathroom Vanity With Sink
- Mfr # 534976
- Zoro # G522911461
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Length
17.71 in
Width
17.71 in
Height
35.03 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534976
- Zoro #
- G522911461
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Doors; Sink
- Base Color
- Black
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 17.71 in
- Width
- 17.71 in
- Height
- 35.03 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.