
48'' Single Vanity, Light Natural Oak
Mfr # 424-V48-M-LNO
Zoro # G611756423
product price: $2,450.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Soft-Close Slides
Yes
Number of Shelves
1
Soft-Close Hinges
Yes
Drawer Organizer
Yes
Electrical Component
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V48-M-LNO
Zoro #
G611756423
UPC #
840108956560
Country of Origin
Viet Nam
Dimensions
Size
48" Single
Depth
23.5 inch
Width
47.88 inch
Height
32.88 inch
Details
Soft-Close Slides
Yes
Number of Shelves
1
Soft-Close Hinges
Yes
Drawer Organizer
Yes
Electrical Component
Yes
Includes
Vanity cabinet only
Adjustable Shelves
Yes
Number of Doors
1
Hardware Finish
Champagne Brass
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Number of Drawers
7
Drawer Box Material
Plywood Panels
Finish
Light Natural Oak
Cabinet Finish
Light Natural Oak
Description
The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Light Natural Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Champagne Brass provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.