48'' Single Vanity, Sunwashed Oak with Embossed Shagreen w/ 3 CM White Zeus Quartz Top

  • Mfr # D604-V48-SHG-3WZ

  • Zoro # G911756529


product price:  $4,335.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
48" Single
Height
36.0 inch
Material
White Zeus Quartz
Finish
Sunwashed Oak with Embossed Shagreen Drawer Fronts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D604-V48-SHG-3WZ
Zoro #
G911756529
UPC #
840108975233
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
48" Single
Height
36.0 inch

Details

Material
White Zeus Quartz
Finish
Sunwashed Oak with Embossed Shagreen Drawer Fronts
Countertop Material
White Zeus Quartz
Number of Faucet Holes
Three Hole

Description

The luxurious Celeste 48'' single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features a top tip-out drawer and eight full-extension soft-close drawers to make this vanity as functional as it is beautiful. With the addition of a classic White Zeus Silestone top, this vanity is a seamless integration of design and functionality. Vanity set includes a top that is pre-drilled for an 8'' widespread faucet and rectangular undermount sink. Faucet not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products