
48'' Single Vanity, Whitewashed Oak
Mfr # 424-V48-M-WWO
Zoro # G911756369
product price: $2,449.00
/eaKey Features
Width
47.88 inch
Height
32.88 inch
Number of Shelves
1
Adjustable Shelves
Yes
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V48-M-WWO
Zoro #
G911756369
UPC #
840108956607
Country of Origin
Viet Nam
Dimensions
Width
47.88 inch
Height
32.88 inch
Depth
23.5 inch
Size
48" Single
Details
Number of Shelves
1
Adjustable Shelves
Yes
Hardware Finish
Satin Nickel
Finish
Whitewashed Oak
Includes
Vanity cabinet only
Drawer Box Material
Plywood Panels
Soft-Close Hinges
Yes
Electrical Component
Yes
Number of Doors
1
Soft-Close Slides
Yes
Number of Drawers
7
Drawer Organizer
Yes
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Cabinet Finish
Whitewashed Oak
Description
The 48'' Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.