
48'' Single Vanity, Whitewashed Oak w/ 3 CM Parisien Bleu Quartz Top
Mfr # 330-V48-WWO-3PBL
Zoro # G611756119
product price: $3,720.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
48" Single
Height
34.18 inch
Material
Parisien Bleu Quartz
Finish
Whitewashed Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
330-V48-WWO-3PBL
Zoro #
G611756119
UPC #
840108970887
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
34.18 inch
Details
Material
Parisien Bleu Quartz
Finish
Whitewashed Oak
Countertop Material
Parisien Bleu Quartz
Number of Faucet Holes
Three Hole
Description
The 48'' Breckenridge Vanity in Whitewashed Oak by James Martin Vanities brings an fresh new style with classic features to your bathroom. The single faux-drawer style door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Four drawers and a removable bamboo storage tray provide organization. The lower, integrated shelf provides extra storage for towels and decor. The finish and hardware accents are enhanced by the Parisien Blue quartz top by Silestone, offering a deep bluish hue with broad and intricate neutral veins highlighted by fine coppery accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.