
48'' Single Vanity, Whitewashed Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # 330-V48-WWO-3VSL
Zoro # G611756089
product price: $3,670.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
48" Single
Height
34.18 inch
Material
Victorian Silver Quartz
Finish
Whitewashed Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-V48-WWO-3VSL
Zoro #
G611756089
UPC #
840108970894
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
34.18 inch
Details
Material
Victorian Silver Quartz
Finish
Whitewashed Oak
Countertop Material
Victorian Silver Quartz
Number of Faucet Holes
Three Hole
Description
The 48'' Breckenridge Vanity in Whitewashed Oak by James Martin Vanities brings an fresh new style with classic features to your bathroom. The single faux-drawer style door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Four drawers and a removable bamboo storage tray provide organization. The lower, integrated shelf provides extra storage for towels and decor. With an elegant, neutral Victorian Silver quartz top by Silestone featuring champagne metallic accents, this vanity is an seamless integration of modern design and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.