
48'' Vanity, Bright White w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 485-V48-BW-3EJP
Zoro # G411756548
product price:Â $3,668.99
/eaKey Features
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
Eternal Jasmine Pearl Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-V48-BW-3EJP
Zoro #
G411756548
UPC #
840108973697
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
48" Single
Height
34.06 inch
Details
Material
Eternal Jasmine Pearl Quartz
Finish
Bright White
Countertop Material
Eternal Jasmine Pearl Quartz
Number of Faucet Holes
Three Hole
Description
The 48'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. Completing the look is the Eternal Jasmine Pearl quartz top by Silestone, featuring an elegant white background with subtle marbleized swirls and dark blue-gray veining patterns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.