60" D Vanity, Light Natural Oak, w/Victorian Silver Top w/FreePower Wireless Charger
- Mfr # 330-V60D-LNO-FVSL
- Zoro # G024200407
product price:Â
$
7,711.99
/ea
Key Features
Shape
Rectangular
Includes
Cabinet, Top and Sink
Tabletop Color
Victorian Silver
Width
60 in
Material
Ash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V60D-LNO-FVSL
- Zoro #
- G024200407
- UPC #
- 840467809811
- Country of Origin
- Viet Nam
- Item
- Vanity With Top
- Finish
- Light Natural Oak
- Shape
- Rectangular
- Includes
- Cabinet, Top and Sink
- Tabletop Color
- Victorian Silver
- Hardware Finish
- Matte Black
- Material
- Ash
- Color
- Brown
- Base Color
- Light Natural Oak
Dimensions
- Width
- 60 in
- Depth
- 23.5 in
Description
The Breckenridge 60" Double Vanity by James Martin Vanities is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Matte Black knobs complement the Light Natural Oak finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. Two single-door cabinets open to reveal interior shelves equipped with a convenient built-in USB/120V power outlet. This console-style vanity also features two top-row tip-out drawers, two standard full-extension drawers, and an open lower shelf for additional storage. The addition of a gorgeous Victorian Silver Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.