48" S Vanity, Light Natural Oak w/Victorian Silver Top w/FreePower Wireless Charger
- Mfr # 435-V48-LNO-FVSL
- Zoro # G524200402
product price:Â
$
6,056.99
/ea
Key Features
Shape
Rectangular
Material
Ash
Tabletop Color
Victorian Silver
Width
48 in
Includes
Cabinet, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 435-V48-LNO-FVSL
- Zoro #
- G524200402
- UPC #
- 840467807206
- Country of Origin
- Viet Nam
- Item
- Vanity With Top
- Shape
- Rectangular
- Material
- Ash
- Hardware Finish
- Champagne Brass
- Finish
- Light Natural Oak
- Tabletop Color
- Victorian Silver
- Includes
- Cabinet, Top and Sink
- Color
- Brown
- Base Color
- Light Natural Oak
Dimensions
- Width
- 48 in
- Depth
- 23.5 in
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 48" vanity features one set of doors that opens up to a convenient dual power and USB outlet and ample storage. Six drawers and one removable bamboo storage organizer tray allow for optimum organization. The addition of a gorgeous Victorian Silver Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.