Shop JAMES MARTIN VANITIES
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60'' Double Vanity, Bright White w/ 3 CM Victorian Silver Quartz Top
- Mfr # 485-V60D-BW-3VSL
- Zoro # G111756176
product price:Â
$
4,378.99
/ea
Key Features
Length
23.5 inch
Width
60" Double
Height
34.06 inch
Material
Victorian Silver Quartz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485-V60D-BW-3VSL
- Zoro #
- G111756176
- UPC #
- 840108974090
- Country of Origin
- Viet Nam
- Material
- Victorian Silver Quartz
- Finish
- Bright White
- Countertop Material
- Victorian Silver Quartz
- Number of Faucet Holes
- Three Hole
Dimensions
- Length
- 23.5 inch
- Width
- 60" Double
- Height
- 34.06 inch
Description
The 60'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two traditional drawers and a tip-out lend additional storage. The finish is accented by the neutral background of the Victorian Silver Quartz top, boasting champagne metallic accents which seamlessly complete the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.