
60'' Double Vanity, Carbon Oak w/ 3 CM Carrara White Marble Top
Mfr # 485-V60D-CBO-3CAR
Zoro # G711756385
product price:Â $4,495.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
60" Double
Height
34.06 inch
Material
Carrara Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V60D-CBO-3CAR
Zoro #
G711756385
UPC #
840108974137
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
60" Double
Height
34.06 inch
Details
Material
Carrara Marble
Finish
Carbon Oak
Countertop Material
Carrara Marble
Number of Faucet Holes
Three Hole
Description
The 60'' Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the sophisticated Carbon Oak finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two traditional drawers and a tip-out lend additional storage. Completing this vanity, are the treasured, neutral tones and textures of the Carrara marble vanity top display an white background with delicate grey veining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.