60 in. Single Vanity, Light Natural Oak, w/Single Hole 3 CM White Zeus Quartz Top & Backsplash

  • Mfr # 330-V60S-LNO-1WZ

  • Zoro # G316243181


product price:  $4,300.00
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
34.25 in
Material
Ash Solids, Ash Veneers, Plywood Panels
Includes
Vanity cabinet, countertop, sink
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-V60S-LNO-1WZ
Zoro #
G316243181
UPC #
840467800870
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.25 in
Depth
23.5 in

Details

Material
Ash Solids, Ash Veneers, Plywood Panels
Finish
Light Natural Oak
Number of Faucet Holes
1 Per Basin
Tabletop Color
White Zeus
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Matte Black
Shape
Rectangular
Number of Bowls
Single

Description

The Breckenridge 60 in. Single Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Matte Black knobs complement the Light Natural Oak finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. A two-door cabinet opens to reveal an interior shelf equipped with convenient built-in USB/120V power outlet. This console-style vanity also features four full-extension drawers and an open lower shelf for additional storage. A single-hole faucet White Zeus Silestone top with undermount sink and backsplash complete the look with a contemporary touch.


  • Two-door cabinet with one adjustable interior shelf and four full-extension drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Light Natural Oak finish with Matte Black hardware
  • White Zeus Silestone top with backsplash is pre-drilled for a single-hole faucet; our 3cm eased edge countertops come with white porcelain rectangular undermount sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.