Shop HOMEROOTS
See all product information
Create Account
24" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627451
Zoro # G722911995
product price:Â
$
1,022.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627451
- Zoro #
- G722911995
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
- Base Color
- Light Brown
Description
The 24-inch light brown wood freestanding bathroom vanity with white sink and two drawers combines modern design with practical functionality. Crafted from manufactured wood, its light brown base offers a warm, inviting touch to your bathroom decor. This vanity features a pristine white ceramic sink, providing a striking contrast that enhances any space. With two functional drawers equipped with soft close drawer glides, it ensures an organized and quiet experience. Designed for easy installation, its free-standing standard mount makes it a convenient addition to your home. Elevate your bathroom with this stylish and efficient vanity that perfectly blends form and function. 20-inch h x 24-inch w x 18.1-inch d.