60 in. Single Vanity, Serenity Blue, w/Single Hole 3 CM White Zeus Quartz Top & Backsplash
- Mfr # 330-V60S-SRB-1WZ
- Zoro # G816243087
Key Features
Specifications
Product Information
- MFR #
- 330-V60S-SRB-1WZ
- Zoro #
- G816243087
- UPC #
- 840467801044
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 34.25 in
- Depth
- 23.5 in
Details
- Material
- Yellow Poplar, Plywood Panels
- Finish
- Serenity Blue
- Includes
- Vanity cabinet, countertop, sink
- Number of Faucet Holes
- 1 Per Basin
- Tabletop Color
- White Zeus
- Hardware Finish
- Satin Nickel
- Shape
- Rectangular
- Number of Bowls
- Single
Description
The Breckenridge 60 in. Single Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Satin Nickel knobs complement the Serenity Blue finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. A two-door cabinet opens to reveal an interior shelf equipped with convenient built-in USB/120V power outlet. This console-style vanity also features four full-extension drawers and an open lower shelf for additional storage. A single-hole faucet White Zeus Silestone top with undermount sink and backsplash complete the look with a contemporary touch.
- Two-door cabinet with one adjustable interior shelf and four full-extension drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Serenity Blue finish with Satin Nickel hardware
- White Zeus Silestone top with backsplash is pre-drilled for a single-hole faucet; our 3cm eased edge countertops come with white porcelain rectangular undermount sink(s) that ship separately and include mounting brackets for easy installation
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- Faucets sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.