Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Bathroom Vanity With White Sink
- Mfr # 543623
- Zoro # G422910816
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Length
17.9 in
Width
23.8 in
Height
34 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543623
- Zoro #
- G422910816
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Color
- White
- Includes
- Doors; Sink
Dimensions
- Length
- 17.9 in
- Width
- 23.8 in
- Height
- 34 in
Description
The 24-inch white wood freestanding bathroom vanity with white sink offers a sleek, modern design that elevates any bathroom aesthetic. Crafted from durable manufactured wood, this vanity provides a sturdy base that complements its minimalist style. The included white resin sink seamlessly integrates into the overall look while ensuring easy maintenance. Featuring doors, it allows for convenient storage of your bathroom essentials, making organization effortless. This free-standing standard installation ensures versatility in placement, enabling you to personalize your space without limitations. The clean, white finish of both the vanity and sink promotes a fresh and airy ambiance, perfect for creating a serene retreat in your home. Experience the blend of functionality and elegance with this exquisite bathroom vanity. 34-inch h x 23.8-inch w x 17.9-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.