
72'' Double Vanity, Black Onyx w/ 3 CM Parisien Bleu Quartz Top
Mfr # 424-V72-BKO-3PBL
Zoro # G411756395
product price:Â $5,354.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
Parisien Bleu Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
424-V72-BKO-3PBL
Zoro #
G411756395
UPC #
840108972829
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Details
Material
Parisien Bleu Quartz
Finish
Black Onyx
Countertop Material
Parisien Bleu Quartz
Number of Faucet Holes
Three Hole
Description
The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The rich Black Onyx finish is accented by coin-edge knobs in Champagne Brass which provides an sophisticated contrast. Reeded details, and clean, and raised picture frame molding lend visual interest. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. The finish and hardware accents are enhanced by the Parisien Blue Quartz top, offering a deep bluish hue with broad and intricate neutral veins highlighted by fine coppery accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.