Shop JAMES MARTIN VANITIES
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72'' Double Vanity, Whitewashed Oak w/ 3 CM Parisien Bleu Quartz Top
- Mfr # 424-V72-WWO-3PBL
- Zoro # G811756315
product price:Â
$
5,454.00
/ea
Key Features
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
Parisien Bleu Quartz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V72-WWO-3PBL
- Zoro #
- G811756315
- UPC #
- 840108973284
- Country of Origin
- Viet Nam
- Material
- Parisien Bleu Quartz
- Finish
- Whitewashed Oak
- Countertop Material
- Parisien Bleu Quartz
- Number of Faucet Holes
- Three Hole
Dimensions
- Length
- 23.5 inch
- Width
- 72" Double
- Height
- 34.06 inch
Description
The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. The finish and hardware accents are enhanced by the Parisien Blue Quartz top, offering a deep bluish hue with broad and intricate neutral veins highlighted by fine coppery accents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.