72'' Double Vanity, Whitewashed Oak w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash

  • Mfr # 424-V72-WWO-1WZ

  • Zoro # G011756061


product price: $5,409.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
White Zeus Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V72-WWO-1WZ
Zoro #
G011756061
UPC #
840108973314
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
72" Double
Height
34.06 inch

Details

Material
White Zeus Quartz
Finish
Whitewashed Oak
Countertop Material
White Zeus Quartz
Number of Faucet Holes
Single Hole

Description

The 72" Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. With the addition of a classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.


  • • Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two single hole faucets. Faucets not included.
  • • Solid Ash wood frame and Ash wood veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
  • • Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
  • • Two tip-out drawers, three drawers, and four doors that open to interior shelving
  • • Round, coin-edge hardware in a Satin Nickel finish
  • • Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
  • • Doors feature adjustable soft-close door hinges
  • • Matching White Zeus 3cm Silestone backsplash included.
  • • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products