72 in. Double Vanity, Smokey Celadon, w/Single Hole 3CM White Zeus Silestone Top & Backsplash

  • Mfr # 503-V72-SC-1WZ

  • Zoro # G416242848


product price:  $4,979.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
33.76 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-V72-SC-1WZ
Zoro #
G416242848
UPC #
840467802706
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
33.76 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Tabletop Color
White Zeus
Shape
Rectangular
Number of Faucet Holes
1 Per Basin
Number of Bowls
Double

Description

The sophisticated details and clean lines of the Chicago 72 in. Double Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Smokey Celadon finish, this vanity offers ample storage with its two double-door cabinets, adjustable interior shelves, and three drawers two standard; one double-deep. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. A classic White Zeus Silestone top and backsplash with undermount sinks completes the look with a contemporary touch.


  • Two double-door cabinets with adjustable interior shelves and three drawers (two standard drawers and one double-deep drawer on bottom row)
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Smokey Celadon finish with Champagne Brass hardware
  • Countertop is pre-drilled for single-hole faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Crafted from solid kiln-dried Poplar
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Dual-mounted: can be installed freestanding or floating
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products