72'' Vanity, Carbon Oak w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash

  • Mfr # 485-V72-CBO-1WZ

  • Zoro # G311756280


product price:  $4,979.00
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
White Zeus Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485-V72-CBO-1WZ
Zoro #
G311756280
UPC #
840108974564
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
72" Double
Height
34.06 inch

Details

Material
White Zeus Quartz
Finish
Carbon Oak
Countertop Material
White Zeus Quartz
Number of Faucet Holes
Single Hole

Description

The 72" Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the sophisticated Carbon Oak finish. The four-door cabinet opens to a spacious interior with a single shelf and convenient USB/Electric power outlets. Three drawers lend additional storage. With the addition of an classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.


  • • Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two single hole faucets. Faucets not included.
  • • Constructed with a solid Ash wood frame and Ash veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
  • • Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
  • • Includes four soft-close doors that each pair open to an interior shelf and three full-extension drawers that feature soft-close undermount glides.
  • • Toggle style door pulls in Champagne Brass finish.
  • • The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
  • • Includes one removable Bamboo drawer organizer.
  • • Cabinets are sealed with a premium finish for superior moisture and UV resistance.
  • • Matching White Zeus 3cm Silestone backsplash included.
  • • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products