Shop JAMES MARTIN VANITIES

Brittany 60" Double Vanity, Pecan w/ 3 CM Tajnar Eclos Top

  • Mfr # 655-V60D-PCN-3TJR
  • Zoro # G522918705

product price: 
$
5,446.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
33.77 in
Material
Poplar
Finish
Pecan
Countertop Material
Tajnar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
655-V60D-PCN-3TJR
Zoro #
G522918705
UPC #
840467832710
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
33.77 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Pecan
Countertop Material
Tajnar
Hardware Finish
Champagne Brass
Includes
Vanity, Countertops, Sinks
Cabinet Finish
Pecan
Color
Pecan

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.