
72''Double Vanity, Mid-Century Walnut w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 424-V72-WLT-3EJP
Zoro # G611755990
product price:Â $5,154.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Material
Eternal Jasmine Pearl Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V72-WLT-3EJP
Zoro #
G611755990
UPC #
840108973123
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
72" Double
Height
34.06 inch
Details
Material
Eternal Jasmine Pearl Quartz
Finish
Mid-Century Walnut
Countertop Material
Eternal Jasmine Pearl Quartz
Number of Faucet Holes
Three Hole
Description
The 72'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. Completing the look is the Eternal Jasmine Pearl quartz top by Silestone, featuring an elegant white background with subtle marbleized swirls and dark Bleu-gray veining patterns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.