Zoro Homepage

Addison 24.5in Upholster Bench, Mid-Century Acacia

  • Mfr # E444-BNCH-MCA

  • Zoro # G611117422


product price: $686.00
/ea
Free Shipping & Returns

Key Features

Width
24.5 in
Height
24.5 in
Depth
15 in
Material
Parawood Solids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E444-BNCH-MCA
Zoro #
G611117422
UPC #
846871099428
Country of Origin
Viet Nam

Dimensions

Width
24.5 in
Height
24.5 in
Depth
15 in

Details

Finish
Mid-Century Acacia
Material
Parawood Solids

Description

The Addison 24.5in Mid-Century Acacia Upholstered Bench by James Martin Vanities comes in a mid-century finish on Acacia solid wood giving you a fresh take on Shaker-inspired design with a look of luxury. This optional bench shares the same distinct lines as the Addison vanity cabinet, and is topped with a padded, microfiber cushion in Daybreak Taupe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.