Zoro Homepage

Addison 30in Countertop Unit, Glossy White

  • Mfr # E444-CU30-GW

  • Zoro # G311115988


product price: $1,258.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width (In.)
30 in
Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Height (In.)
33.3 in
Depth (In.)
23.4 in
Finish
Glossy White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E444-CU30-GW
Zoro #
G311115988
UPC #
840108913471
Country of Origin
Viet Nam

Dimensions

Width (In.)
30 in
Height (In.)
33.3 in
Depth (In.)
23.4 in

Details

Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Number of Shelves
0
Number of Doors
0
Number of Drawers
1

Description

The Addison 30in Glossy White Countertop Unit by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. Please note, this is the cabinet base only- a countertop is not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.