Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Addison 72" Double Vanity, Glossy White, w/ 3 CM Siberian Silestone Top
- Mfr # E444-V72-GW-3SFR
- Zoro # G623859846
product price:Â
$
7,839.99
/ea
Key Features
Cabinet Finish
Glossy White
Countertop Material
Silestone Low Silica Surface
Finish
Glossy White
Width
72 in
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E444-V72-GW-3SFR
- Zoro #
- G623859846
- UPC #
- 840467838965
- Country of Origin
- Viet Nam
- Item
- Vanity Base, Top and Sink
- Cabinet Finish
- Glossy White
- Countertop Material
- Silestone Low Silica Surface
- Finish
- Glossy White
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Countertop
- Siberian
- Hardware Finish
- Polished Chrome
- Color
- Glossy White
- Material
- Yellow Poplar
Dimensions
- Width
- 72 in
- Depth
- 23.5 in
- Height
- 35.68 in
Description
The Addison 72" Double Vanity Cabinet by James Martin Vanities gives you a fresh take on Shake style. Handcrafted and versatile in design, it fits effortlessly into any room. The Shaker styling comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close, full extension under-mount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120V UL-rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The addition of a stylish Siberian Silestone top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.