Alicante 24in Single Vanity Cabinet, Mid-Century Acacia

  • Mfr # E110-V24-MCA

  • Zoro # G711116066


product price: $794.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Height (In.)
27.4 in
Depth (In.)
18.3 in
Number of Shelves
3
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E110-V24-MCA
Zoro #
G711116066
UPC #
840108913242
Country of Origin
Viet Nam

Dimensions

Width (In.)
24" Single
Height (In.)
27.4 in
Depth (In.)
18.3 in

Details

Body Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Finish
Mid-Century Acacia
Number of Shelves
3
Number of Doors
1
Number of Drawers
0
Includes
Vanity cabinet only

Description

The Alicante 24in Mid-Century Acacia Single Vanity Cabinet by James Martin Vanities is the perfect choice for any bathroom upgrade. Fine detailing on the frame accents its streamlined appearance. Each door front has framed detailing, adding depth and visual interest to the piece. Keep all your toiletries, makeup and more in this elegant vanity. This vanity features a wall mount design that will help make your bathroom appear larger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.