Allamari 72" Double Vanity, Sable w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger

  • Mfr # D640-V72-SBL-FTJR

  • Zoro # G322918943


product price:  $8,429.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Champagne Brass
Depth
21.5 in
Finish
Sable
Width
72 in
Color
Sable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D640-V72-SBL-FTJR
Zoro #
G322918943
UPC #
840467837326
Country of Origin
Viet Nam

Dimensions

Depth
21.5 in
Width
72 in
Height
35.93 in

Details

Item
Vanity with Top
Hardware Finish
Champagne Brass
Finish
Sable
Color
Sable
Includes
Vanity, Countertops, Sinks
Material
Ash
Countertop Material
Tajnar
Cabinet Finish
Sable

Description

Distinguished by a louvered facade and gently curved profile, the Allamari collection pairs architectural precision with modern invention. The wood louvers are created using solid Ash wood with a rich wire-brushed texture. Sleek, beveled brass knobs highlighted by wood back plates provide a graphic focal point and play against the vanity's curved wraparound edges. Mounted above an LED-lit shelf, the vanity's floating effect and curved, naval-inspired architecture bring a sense of calm to a space - elevating everyday routines into moments of personal serenity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products