Amberly 36in Single Vanity Cabinet, Mid-Century Walnut

  • Mfr # 670-V36-WLT

  • Zoro # G711116141


product price:  $1,723.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Height (In.)
33.5 in
Depth (In.)
23.4 in
Finish
Mid-Century Walnut
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-V36-WLT
Zoro #
G711116141
UPC #
840108944680
Country of Origin
Viet Nam

Dimensions

Width (In.)
36" Single
Height (In.)
33.5 in
Depth (In.)
23.4 in

Details

Body Material
Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Number of Shelves
1
Number of Doors
2
Number of Drawers
0
Includes
Vanity cabinet only

Description

The 36in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.