Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Amberly 60" Sgl Vanity, Mid-Century Walnut, w/3 CM Siberian Silestone Top w/FreePower WirelessCharger
- Mfr # 670-V60S-WLT-FSFR
- Zoro # G223864356
product price:Â
$
6,250.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop
Siberian
Countertop Material
Silestone Low Silica Surface
Material
Rubber Wood
Color
Mid-Century Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670-V60S-WLT-FSFR
- Zoro #
- G223864356
- UPC #
- 840467835773
- Country of Origin
- Viet Nam
- Hardware Finish
- Champagne Brass
- Countertop
- Siberian
- Countertop Material
- Silestone Low Silica Surface
- Item
- Vanity Base, Top and Sink
- Material
- Rubber Wood
- Color
- Mid-Century Walnut
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Cabinet Finish
- Mid-Century Walnut
- Finish
- Mid-Century Walnut
Dimensions
- Width
- 60 in
- Height
- 34.78 in
- Depth
- 23.5 in
Description
The Amberly 60" Single Vanity by James Martin Vanities celebrates Mid-Century Modern design by combining beautiful details with practical function. The beauty of the natural wood grain of the rich walnut veneers steal the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This vanity features six drawers and a double-door cabinet that opens to a spacious interior with a single shelf and a convenient USB/120V power outlet. A removable drawer organizer is also included. The rich walnut cabinet sits atop a wood base with tapered legs, completing the Mid-Century Modern look, but can be removed for a more modern, space-saving wall-mount option. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.