Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vanity, without top, Bright White, 71.9 in W x 22.9 in D,
- Mfr # 157-V72-M-BW
- Zoro # G624799356
product price:Â
$
2,796.00
/ea
Key Features
Hardware Finish
Satin Nickel
Color
Bright White
Includes
Cabinet Only
Width
71.9 in
Material
Poplar, Plywood Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-V72-M-BW
- Zoro #
- G624799356
- UPC #
- 840467806704
- Country of Origin
- Viet Nam
- Hardware Finish
- Satin Nickel
- Color
- Bright White
- Includes
- Cabinet Only
- Material
- Poplar, Plywood Panels
- Item
- Vanity Without Top
Dimensions
- Width
- 71.9 in
- Depth
- 22.9 in
Description
The Breckenridge 60 in Double Vanity by James Martin Vanities is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Matte Black knobs complement the Light Natural Oak finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. Two single-door cabinets open to reveal interior shelves equipped with a convenient built-in USB/120V power outlet. This console-style vanity also features two top-row tip-out drawers, two standard full-extension drawers, and an open lower shelf for additional storage. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.