Shop JAMES MARTIN VANITIES
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Amberly 72in Double Vanity, Mid-Century Walnut w/ 3 CM Charcoal Soapstone Top
- Mfr # 670-V72-WLT-3CSP
- Zoro # G611116784
product price:Â
$
4,686.99
/ea
Key Features
Width
72" Double
Height
34.7 inch
Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Depth
23.5 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670-V72-WLT-3CSP
- Zoro #
- G611116784
- UPC #
- 840108951817
- Country of Origin
- Viet Nam
- Material
- Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Finish
- Mid-Century Walnut
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
- Countertop Material
- Charcoal Soapstone Quartz
Dimensions
- Width
- 72" Double
- Height
- 34.7 inch
- Depth
- 23.5 inch
Description
The 72in Amberly Double Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to spacious interior storage with two adjustable shelves and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The top row drawers are tip-out style. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased-edge Charcoal Soapstone Silestone Quartz top completes the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.