Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bellshire 120" Dual Vanity Set w/24" Make-Up Counter, Bright White w/3 cm Lime Delight Silestone Top
- Mfr # 660-VMC120-BW-3LDL
- Zoro # G423900533
product price:Â
$
12,972.99
/ea
Key Features
Countertop
Lime Delight
Hardware Finish
Champagne Brass
Material
Poplar
Width
120 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660-VMC120-BW-3LDL
- Zoro #
- G423900533
- UPC #
- 840467834868
- Country of Origin
- Viet Nam
- Countertop
- Lime Delight
- Hardware Finish
- Champagne Brass
- Material
- Poplar
- Item
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Cabinet Finish
- Bright White
- Color
- BW - Bright White
- Finish
- BW - Bright White
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
Dimensions
- Width
- 120 in
- Height
- 35.93 in
- Depth
- 23.5 in
Description
The Bellshire 120" modular vanity set is comprised of two Bellshire 48" vanities and one 24" makeup counter unit. This refined and functional design is ideal for shared spaces. Framed paneling and symmetrical drawer layout convey tailored sophistication, while decorative Champagne Brass pulls add visual intrigue. Thoughtfully designed for everyday convenience, this vanity set features recessed toe-kicks, removable drawer organizers, and integrated USB/120V power outlets for your convenience. The makeup counter expands storage and creates an elevated dressing-room experience. The addition of a suede-finished Lime Delight Silestone top with undermount sinks completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.