Breckenridge 60 in. Single Vanity, Serenity Blue, w/ 3 CM Victorian Silver Quartz Top
- Mfr # 330-V60S-SRB-3VSL
- Zoro # G216242864
Key Features
Specifications
Details
- MFR #
- 330-V60S-SRB-3VSL
- Zoro #
- G216242864
- UPC #
- 840467801112
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar, Plywood Panels
- Finish
- Serenity Blue
- Tabletop Color
- Victorian Silver
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Satin Nickel
- Number of Faucet Holes
- 3 Per Basin
- Shape
- Rectangular
- Number of Bowls
- Single
- Mounting Type
- Widespread Faucet
Dimensions
- Width
- 60 in
- Height
- 34.25 in
- Depth
- 23.5 in
Description
The Breckenridge 60 in. Single Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Satin Nickel knobs complement the Serenity Blue finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. A two-door cabinet opens to reveal an interior shelf equipped with convenient built-in USB/120V power outlet. This console-style vanity also features four full-extension drawers and an open lower shelf for additional storage. A beautiful Victorian Silver Silestone top with undermount sink completes the look.
- Two-door cabinet with one adjustable interior shelf and four full-extension drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Serenity Blue finish with Satin Nickel hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- Faucets sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.