Bellshire 48" Single Vanity, Bright White w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger

  • Mfr # 660-V48-BW-FTJR

  • Zoro # G722919014


product price:  $6,089.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Hardware Finish
Champagne Brass
Height
35.93 in
Color
Bright White
Countertop Material
Tajnar
Cabinet Finish
Bright White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-V48-BW-FTJR
Zoro #
G722919014
UPC #
840467834257
Country of Origin
Viet Nam

Dimensions

Height
35.93 in
Width
48 in
Depth
23.5 in

Details

Hardware Finish
Champagne Brass
Color
Bright White
Countertop Material
Tajnar
Cabinet Finish
Bright White
Finish
Bright White
Item
Vanity with Top
Material
Poplar
Includes
Vanity, Countertops, Sinks

Description

The Bellshire collection combines detailed cabinetry with multiple finish options to deliver design simplicity and spatial efficiency. The framed paneling, decorative knobs and pulls, and symmetrical drawer layout create a sense of tailored sophistication, while the subtle linear carvings on the corbels, posts, and footboards add structure and balance to the overall form. The recessed toe-kick and optional makeup counter component make Bellshire the perfect collection for those seeking expanded strorage and an elevated dressing-room experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.