Bellshire 84" Dual Vanity Set with 24" Make-Up Counter, Honey Oak w/3 cm Siberian Silestone Top
- Mfr # 660-VMC84-HNO-3SFR
- Zoro # G123880029
product price:Â
$
9,497.99
/ea
Key Features
Countertop
Siberian
Hardware Finish
Champagne Brass
Finish
HNO - Honey Oak
Shape
Rectangular
Material
Poplar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 660-VMC84-HNO-3SFR
- Zoro #
- G123880029
- UPC #
- 840467835322
- Country of Origin
- Viet Nam
Dimensions
- Width
- 84 in
- Depth
- 23.5 in
- Height
- 35.93 in
Details
- Countertop
- Siberian
- Hardware Finish
- Champagne Brass
- Finish
- HNO - Honey Oak
- Shape
- Rectangular
- Material
- Poplar
- Color
- HNO - Honey Oak
- Includes
- Vanity Base, Top and Sink
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Cabinet Finish
- Honey Oak
Description
The Bellshire 84" modular vanity set is comprised of two Bellshire 30" vanities and one 24" makeup counter unit. This refined and functional design is ideal for shared spaces. Framed paneling and symmetrical drawer layout convey tailored sophistication, while decorative Champagne Brass pulls add visual intrigue. Thoughtfully designed for everyday convenience, this vanity set features recessed toe-kicks, removable drawer organizers, and integrated USB/120V power outlets for your convenience. The makeup counter expands storage and creates an elevated dressing-room experience. The addition of a beautiful Siberian Silestone top with undermount sinks completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.