Shop HOMEROOTS
See all product information
Create Account
16" White Wood Freestanding Single Door Bathroom Vanity
- Mfr # 543596
- Zoro # G922908764
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Length
15.7 in
Width
15.7 in
Height
59.3 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543596
- Zoro #
- G922908764
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Includes
- Doors
- Base Color
- White
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 15.7 in
- Width
- 15.7 in
- Height
- 59.3 in
Description
The 16-inch white wood freestanding single door bathroom vanity offers a sleek modern design perfect for enhancing your bathroom’s aesthetic. Crafted from durable manufactured wood, this vanity ensures both style and longevity. It features a soft close door hinge for smooth operation, making it user-friendly and functional. The striking black handles beautifully contrast the pristine white base color, adding a touch of elegance to the overall look. With its free-standing standard installation type, this vanity easily fits into various bathroom layouts, providing versatile styling options. The inclusion of a single door maximizes storage while maintaining a minimalist appeal. Elevate your space with this chic and practical addition to your home decor. 59.30-inch h x 15.70-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.