
Breckenridge 30in Single Vanity, Smokey Celadon w/ 3 CM Ethereal Noctis Top
Mfr # 330-V30-SC-3ENC
Zoro # G711117476
product price:Â $2,361.99
/eaKey Features
Width
30" Single
Height
34.2 inch
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Champagne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-V30-SC-3ENC
Zoro #
G711117476
UPC #
840108948947
Country of Origin
Viet Nam
Dimensions
Width
30" Single
Height
34.2 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Champagne Brass
Countertop Material
Ethereal Noctis Quartz
Shape
Rectangular
Description
The 30in Breckenridge Vanity in Smokey Celadon brings a fresh new style with classic features to your bathroom. Make a statement with this muted, yet moody, neutral shade of green. The clean, symmetrical facade features a pair of faux-drawer style doors that open up to a convenient dual-power USB outlet. The lower, integrated shelf provides extra storage for towels and decor. The modern veining on the Ethereal Noctis 3 CM top makes a bold statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.