Shop HOMEROOTS
See all product information
Create Account
17" White Wood Freestanding Single Door Bathroom Vanity
Mfr # 478252
Zoro # G222910856
product price:Â $466.99
/ea
Free Shipping & Returns
Key Features
Length
13.8 in
Width
17.3 in
Height
55.7 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478252
- Zoro #
- G222910856
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 13.8 in
- Width
- 17.3 in
- Height
- 55.7 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- White
- Includes
- Doors
- Countertop Material
- Manufactured Wood
Description
The 17-inch white wood freestanding single door bathroom vanity offers a sleek and modern design perfect for enhancing any bathroom space. Crafted from durable manufactured wood, it features a pristine white finish that complements various decor styles. The vanity is equipped with soft close door hinges, ensuring quiet and gentle operation. Its single door design provides convenient storage, while the included handles and drawer pulls add an elegant touch. This free-standing vanity is easy to install, making it a practical choice for any home renovation project. With its combination of functionality and contemporary aesthetics, this bathroom vanity is ideal for creating an organized and stylish environment. 55.70-inch h x 17.30-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.