Breckenridge 36" Single Vanity, Smokey Celadon, w/ 3 CM Siberian Silestone Top
- Mfr # 330-V36-SC-3SFR
- Zoro # G323900909
product price:Â
$
4,080.99
/ea
Key Features
Color
Smokey Celadon
Material
Yellow Poplar
Width
36 in
Depth
23.5 in
Countertop Material
Silestone Low Silica Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V36-SC-3SFR
- Zoro #
- G323900909
- UPC #
- 840467823060
- Country of Origin
- Viet Nam
- Color
- Smokey Celadon
- Material
- Yellow Poplar
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Finish
- Smokey Celadon
- Includes
- Vanity Base, Top and Sink
- Countertop
- Siberian
- Cabinet Finish
- Smokey Celadon
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
Dimensions
- Width
- 36 in
- Depth
- 23.5 in
- Height
- 34.18 in
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.