
Breckenridge 36in Single Vanity, Bright White w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 330-V36-BW-3EJP
Zoro # G511117782
product price:Â $2,673.00
/eaKey Features
Width
36" Single
Height
34.2 inch
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Hardware Finish
Champagne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
330-V36-BW-3EJP
Zoro #
G511117782
UPC #
840108949029
Country of Origin
Viet Nam
Dimensions
Width
36" Single
Height
34.2 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Countertop Material
Eternal Jasmine Pearl Quartz
Hardware Finish
Champagne Brass
Shape
Rectangular
Description
The beautiful Breckenridge Vanity 36in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Two traditional and two tip-out style top-row drawers add suitable organization. The integrated lower shelf provides extra storage and completes the look of the cabinet. The 3 CM Eternal Jasmine Pearl Silestone Quartz top creates an elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.