Shop JAMES MARTIN VANITIES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breckenridge 36in Single Vanity, Smokey Celadon w/ 3 CM Ethereal Noctis Top
- Mfr # 330-V36-SC-3ENC
- Zoro # G111117915
product price:Â
$
2,829.99
/ea
Key Features
Width
36" Single
Height
34.2 inch
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Champagne Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V36-SC-3ENC
- Zoro #
- G111117915
- UPC #
- 840108949241
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar, Plywood Panels
- Finish
- Smokey Celadon
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
- Countertop Material
- Ethereal Noctis Quartz
Dimensions
- Width
- 36" Single
- Height
- 34.2 inch
- Depth
- 23.5 inch
Description
The 36in Breckenridge Vanity in Smokey Celadon brings a fresh new style with classic features to your bathroom. Make a statement with this muted, yet moody, neutral shade of green. The clean, symmetrical facade features a single door which opens to an interior shelf, with convenient access to built-in USB/electric outlets. Two traditional and two tip-out style top-row drawers add suitable organization. The lower, integrated shelf provides extra storage for towels and decor. The modern veining on the Ethereal Noctis 3 CM top makes a bold statement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.