Breckenridge 48" Single Vanity, Bright White, w/ 3 CM Siberian Silestone Top
- Mfr # 330-V48-BW-3SFR
- Zoro # G023919652
product price:Â
$
5,086.99
/ea
Key Features
Material
Yellow Poplar
Hardware Finish
Champagne Brass
Includes
Vanity Base, Top and Sink
Width
48 in
Height
34.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V48-BW-3SFR
- Zoro #
- G023919652
- UPC #
- 840467823152
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar
- Hardware Finish
- Champagne Brass
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Cabinet Finish
- Bright White
- Shape
- Rectangular
- Color
- Bright White
- Countertop
- Siberian
- Item
- Vanity Base, Top and Sink
- Finish
- Bright White
Dimensions
- Width
- 48 in
- Height
- 34.18 in
- Depth
- 23.5 in
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.