Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breckenridge 48" Single Vanity, Bright White, w/ 3 CM Tajnar Eclos Top
- Mfr # 330-V48-BW-3TJR
- Zoro # G523870477
product price:Â
$
5,274.99
/ea
Key Features
Countertop
Tajnar
Depth
23.5 in
Includes
Vanity Base, Top and Sink
Height
34.18 in
Cabinet Finish
Bright White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-V48-BW-3TJR
- Zoro #
- G523870477
- UPC #
- 840467823169
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Height
- 34.18 in
- Width
- 48 in
Details
- Countertop
- Tajnar
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Cabinet Finish
- Bright White
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
- Color
- Bright White
- Countertop Material
- Eclos Zero Silica
- Finish
- Bright White
- Material
- Yellow Poplar
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.