24" White And Silver Wood Freestanding Bathroom Vanity With White Sink
- Mfr # 543630
- Zoro # G922907200
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Length
17.7 in
Width
23.6 in
Height
33-1/2 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543630
- Zoro #
- G922907200
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 17.7 in
- Width
- 23.6 in
- Height
- 33-1/2 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White, Silver
- Includes
- Doors; Sink
Description
The 24-inch white and silver wood freestanding bathroom vanity with white sink is the perfect addition to elevate your bathroom's aesthetic. This modern vanity features a sleek design with a white and silver base color that complements any decor. Crafted from manufactured wood, both the countertop and base provide durability and style. A luxurious white resin sink is included, ensuring functionality meets elegance. This piece comes equipped with convenient doors for ample storage space, while the silver zamak handles add a touch of sophistication. The free-standing standard mounting type allows for easy installation, making it a practical choice for any bathroom renovation or upgrade. Transform your space with this stylish and versatile bathroom vanity solution. 33.5-inch h x 23.6-inch w x 17.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.