Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breckenridge 48" Single Vanity, Light Natural Oak, w/ 3 CM Siberian Silestone Top
- Mfr # 330-V48-LNO-3SFR
- Zoro # G823897907
product price:Â
$
5,371.99
/ea
Key Features
Includes
Vanity Base, Top and Sink
Countertop
Siberian
Cabinet Finish
Light Natural Oak
Material
Ash
Countertop Material
Silestone Low Silica Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V48-LNO-3SFR
- Zoro #
- G823897907
- UPC #
- 840467823206
- Country of Origin
- Viet Nam
- Includes
- Vanity Base, Top and Sink
- Countertop
- Siberian
- Cabinet Finish
- Light Natural Oak
- Material
- Ash
- Countertop Material
- Silestone Low Silica Surface
- Hardware Finish
- Matte Black
- Item
- Vanity Base, Top and Sink
- Finish
- Light Natural Oak
- Color
- Light Natural Oak
- Shape
- Rectangular
Dimensions
- Width
- 48 in
- Height
- 34.18 in
- Depth
- 23.5 in
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.